25W G16.5 Incandescent Lamp, White

Item #: 0329593

Cat #: S3841

UPC: 045923038419

Company wide:
0 in stock
Documents & Guides
25 Watt G16 1/2 Incandescent; Gloss White; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt

Overview

25 Watt G16 1/2 Incandescent; Gloss White; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt
Also known as: 045923038419, S3841, SATS3841

Specifications

Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Color Rendering Index (CRI): 100
Dimmable: Yes