Cable Tie, Black, PA 6.6, 50lb Min Loop Tensile, 11.81"

Item #: 0329525

Cat #: S12-40-C0

UPC: 613056257962

$ 0.08 EA
Company wide:
16,700 in stock
Miniature Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100

The S12-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.

Also known as: 613056257962, S12-40-C0, PDTS1240C0

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.810 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter: 2.990 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 11.810 in
Product Thickness: 0.045 in
Diameter: 2.990 in
Color: Black
Material: Nylon
Size: Intermediate
Family / Style: StrongHold™