Panduit S15-50-M0, 1000/PK

Item #: 0329480

Cat #: S15-50-M0

UPC: 613056258150

$ 0.29 EA
Company wide:
25,000 in stock
Documents & Guides
Miniature Cable Tie, Non-Releasable. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 1000

Overview

Miniature Cable Tie, Non-Releasable. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 1000

• -40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6

Also known as: 613056258150, S15-50-M0, PDTS1550M0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: StrongHold™
Product Thickness: 0.051 in
Length: 14.570 in
Diameter: 4.020 in
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.051 in
Diameter: 4.020 in
Size: Standard
Weight Capacity: 50 lbs
Family / Style: StrongHold™
Length: 14.570 in