RC65, Horizontal Marking Cards, Legend: 101 - 200

Item #: 0329453

Cat #: 0232 031.12

UPC: 662019967974

$ 7.43 EA
Company wide:
3 in stock
Documents & Guides
RC65, Horizontal Mount, (100) Marking Cards, Legend: 101 - 200. For use with 6 mm Terminal Blocks.

Overview

RC65, Horizontal Mount, (100) Marking Cards, Legend: 101 - 200. For use with 6 mm Terminal Blocks.
Also known as: 662019967974, 0232 031.12, ENT1SNA232031R1200

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal