VeriSafe Absence of Voltage Tester, 8' System Cable, 10' Sensor Leads
Item #: 0329452
Cat #: VS-AVT-C08-L10
UPC: 613056256828
$ 627.10 EA
Company wide:
76
in stock
Documents & Guides
VeriSafe Absence of Voltage Tester, 8 Foot System Cable, 10 Foot Sensor Leads, 600 Volt Maximum, Includes 3.6 Volt Lithium-Ion Battery, 3 Volt Absence of Voltage Threshold, For Use With 3-Phase AC Systems
Overview
VeriSafe Absence of Voltage Tester, 8 Foot System Cable, 10 Foot Sensor Leads, 600 Volt Maximum, Includes 3.6 Volt Lithium-Ion Battery, 3 Volt Absence of Voltage Threshold, For Use With 3-Phase AC Systems
The VeriSafe Absence of Voltage Tester is a permanently-mounted tester that is used to verify a circuit is de-energized prior to opening an electrical enclosure. Once installed, a push of a button enables personnel who have been trained on the operation of the tester to verify the absence of voltage and see an active indication when the absence of voltage is confirmed. The Indicator Module is designed for a 30-mm notched panel knockout and the Isolation Module can be mounted to DIN rail or surface mounted using screws.
Also known as: 613056256828, VS-AVT-C08-L10, PDTVSAVTC08L10
Specifications
| Length: | 8 ft, 10 ft |
| Volts AC: | 600 |
| Family / Style: | Verisafe |
| Length: | 8 ft, 10 ft |
| Family / Style: | Verisafe |
| Volts AC: | 600 |