Fuse, 225A, 600VAC/300VDC, Class RK5

Item #: 0329440

Cat #: FLSR225ID

UPC: 079458025569

$ 694.88 EA
Company wide:
0 in stock
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 225 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch, Voltage Rating: 600vac/300 Vdc, Fea

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 225 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch, Voltage Rating: 600vac/300 Vdc, Fea

Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458025569, FLSR225ID, LFUFLSR225ID

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 225
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Class: RK5
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Amps: 225
Volts DC: 300
Family / Style: FLS
Interrupt Rating AC: 200 kA