Fuse, 5.6A, 600VAC/300VDC, Class RK5

Item #: 0329413

Cat #: FLSR05.6ID

UPC: 079458025279

$ 55.56 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 5.6A, 600VAC/300VDC, Class RK5

Overview

Fuse, 5.6A, 600VAC/300VDC, Class RK5

Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458025279, FLSR05.6ID, LFUFLSR05.6ID

Specifications

Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Clip
Type: Power Fuse
Amps: 5.600
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Clip
Amps: 5.600
Family / Style: FLS
Class: RK5
Volts DC: 300
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA