Iec Full Voltage Non-reversing Starter

Item #: 0329383

Cat #: AE16FN0EC

UPC: 782113783529

$ 1039.17 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, No Auxiliary Contact
Also known as: 782113783529, AE16FN0EC, CUTAE16FN0EC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 208
Family / Style: Freedom
Volts AC: 208
Phase: 3