Weatherproof-In-Use Box, 1-Gang, Horizontal/Vertical, Non-Metallic, Bronze Cover

Item #: 0329340

Cat #: MR420CZ

UPC: 050169998311

$ 31.61 EA
Company wide:
0 in stock
Documents & Guides
Outdoor Recessed Wall Outlet Enclosure, New and Old Work, Weatherproof In Use, Clear/Bronze

Overview

Outdoor Recessed Wall Outlet Enclosure, New and Old Work, Weatherproof In Use, Clear/Bronze
Also known as: 050169998311, MR420CZ, TYMMR420CZ

Features & Benefits

  • Features aesthetically pleasing flat profile (recessed) for in-use in wet locations
  • Meets Extra Duty® rating
  • Can be installed for new or old work
  • Compatible with all common siding types and materials such as vinyl, wood, stucco and brick/block
  • Can be mounted horizontally or vertically
  • Includes electrical box and optional siding flange

Specifications

Color: Clear, Bronze
Gangs: 1
Height: 6.150 in
Width: 4.560 in
Depth: 4.980 in
Standards: California Proposition 65
Color: Clear, Bronze
Height: 6.150 in
Depth: 4.980 in
Gangs: 1
Width: 4.560 in
Standards: California Proposition 65