ETN EGE3090FFGV Series G, EG-frame

Item #: 0329302

Cat #: EGE3090FFGV

UPC: 782116147281

$ 1759.90 EA
Company wide:
0 in stock
Documents & Guides
ETN EGE3090FFGV Series G EG-

Overview

ETN EGE3090FFGV Series G EG-
Also known as: 782116147281, EGE3090FFGV, CUTEGE3090FFGV

Specifications

Mounting: Panel
Poles: 3
Volts AC: 347, 600Y
Amps: 90
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 90