ETN EGE3080FFGV Series G, EG-frame

Item #: 0329301

Cat #: EGE3080FFGV

UPC: 782116147274

$ 1759.90 EA
Company wide:
0 in stock
Documents & Guides
ETN EGE3080FFGV Series G EG-

Overview

ETN EGE3080FFGV Series G EG-
Also known as: 782116147274, EGE3080FFGV, CUTEGE3080FFGV

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y