ETN EGE3020FFGV Series G, EG-frame

Item #: 0329297

Cat #: EGE3020FFGV

UPC: 782116147342

$ 1466.84 EA
Company wide:
0 in stock
Documents & Guides
ETN EGE3020FFGV Series G EG-

Overview

ETN EGE3020FFGV Series G EG-
Also known as: 782116147342, EGE3020FFGV, CUTEGE3020FFGV

Specifications

Mounting: Panel
Poles: 3
Amps: 20
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y