
Fuse, Class RK5, Dual-Element, Time Lag (Slo-Blow),600A, 250VAC/125VDC
Item #: 0329271
Cat #: FLNR600ID
UPC: 079458024012
$ 575.94 EA
Company wide:
0
in stock
Documents & Guides
600 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter x 10 3/8 Length Inch, Voltage Rating: 250 Volt AC/125 Volt DC, Features: Time Delay Dual Element, Visual Trip Indication
Overview
600 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter x 10 3/8 Length Inch, Voltage Rating: 250 Volt AC/125 Volt DC, Features: Time Delay Dual Element, Visual Trip Indication
Littelfuse FLNR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458024012, FLNR600ID, LFUFLNR600ID
Specifications
| Mounting: | Blade |
| Amps: | 600 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Volts AC: | 250 |
| Length: | 10 3/8 in |
| Diameter: | 3 3/32 in |
| Standards: | California Proposition 65 |
| Family / Style: | FLN |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Mounting: | Blade |
| Volts DC: | 125 |
| Class: | RK5 |
| Length: | 10 3/8 in |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Amps: | 600 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Diameter: | 3 3/32 in |
| Family / Style: | FLN |
| Interrupt Rating AC: | 200 kA |