Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 0329269

Cat #: FLNR450ID

UPC: 079458023992

$ 575.94 EA
Company wide:
0 in stock
Documents & Guides
fuses, Time Delay, Brand Or Series: Class Rk5, Indicator, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter X 10 3/8 Length Inch, Voltagerating: 250 Vac

Overview

fuses, Time Delay, Brand Or Series: Class Rk5, Indicator, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter X 10 3/8 Length Inch, Voltagerating: 250 Vac

Littelfuse FLNR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458023992, FLNR450ID, LFUFLNR450ID

Specifications

Amps: 450
Type: Rejection, Fuse
Volts DC: 125
Class: RK5
Volts AC: 250
Mounting: Clip
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 300 kA
Amps: 450
Volts DC: 125
Volts AC: 250
Speed: Slow Blow, Time Lag
Family / Style: FLN
Type: Rejection, Fuse
Class: RK5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 300 kA