6.4W MR16 LED Lamp, 30K

Item #: 0329245

Cat #: 6.4MR16/F25/3000 DIM 12V

UPC: 046677470333

Company wide:
0 in stock
Documents & Guides
Dimmable LED, 6.4W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. *Philips PN# 47033-6. Up to a 35W halogen MR16 Replacement.

Overview

Dimmable LED, 6.4W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. *Philips PN# 47033-6. Up to a 35W halogen MR16 Replacement.

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Also known as: 046677470333, 6.4MR16/F25/3000 DIM 12V, PHI6MR16F253000DIM

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6.400
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 450
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 6.400
Dimmable: Yes
Angle: 25°