
Fuse, Time Delay, Indicator,175A, 250VAC/125VDC, Class RK5
Item #: 0329244
Cat #: FLNR175ID
UPC: 079458023923
$ 195.03 EA
Company wide:
63
in stock
Documents & Guides
175 Amp Fuse, Time Delay, Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter x 7 1/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication
Overview
175 Amp Fuse, Time Delay, Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter x 7 1/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458023923, FLNR175ID, LFUFLNR175ID
Specifications
| Length: | 7 1/8 in |
| Mounting: | Blade |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 175 |
| Class: | RK5 |
| Volts AC: | 250 |
| Diameter: | 1 19/32 in |
| Standards: | California Proposition 65 |
| Family / Style: | FLN |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Length: | 7 1/8 in |
| Volts DC: | 125 |
| Amps: | 175 |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Diameter: | 1 19/32 in |
| Family / Style: | FLN |
| Interrupt Rating AC: | 200 kA |