Replacement Power Supply Cord

Item #: 0329233

Cat #: 9854SW0008

UPC: 029892098544

$ 16.38 EA
Company wide:
55 in stock
Documents & Guides
Replacement Power Supply Cord, 16 Gage, 2 Conductors, SJEOW, 9' Length, 13 Amps, Black

Overview

Replacement Power Supply Cord, 16 Gage, 2 Conductors, SJEOW, 9' Length, 13 Amps, Black
Also known as: 029892098544, 9854SW0008, SWC9854SW0008

Specifications

Length: 9 ft
Amps: 13
Conductors: 2
Color: Black
Gauge: 16 AWG
Standards: California Proposition 65
Length: 9 ft
Conductors: 2
Gauge: 16 AWG
Amps: 13
Color: Black
Standards: California Proposition 65