ABB SU204M-Z40 UL489 MCB 4P Z 40A 4

Item #: 0329220

Cat #: SU204M-Z40

UPC:

$ 285.93 EA
Company wide:
0 in stock
ABB SU204MZ40 UL489 MCB 4P Z

Overview

ABB SU204MZ40 UL489 MCB 4P Z
Also known as: SU204M-Z40, ABBSU204MZ40

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve Z
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA