ABB SU204M-Z4

Item #: 0329219

Cat #: SU204M-Z4

UPC:

$ 272.67 EA
Company wide:
0 in stock
ABB SU204MZ4 UL489 MCB 4P Z 4

Overview

ABB SU204MZ4 UL489 MCB 4P Z 4
Also known as: SU204M-Z4, ABBSU204MZ4

Specifications

Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA