ABB SU204M-Z25 UL489 MCB 4P Z 25A 4

Item #: 0329211

Cat #: SU204M-Z25

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MZ25 UL489 MCB 4P Z
Also known as: SU204M-Z25, ABBSU204MZ25

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve Z
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA