ABB SU204M-Z20 UL489 MCB 4P Z 20A 4

Item #: 0329208

Cat #: SU204M-Z20

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MZ20 UL489 MCB 4P Z

Overview

ABB SU204MZ20 UL489 MCB 4P Z
Also known as: SU204M-Z20, ABBSU204MZ20

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve Z
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA