ABB SU204M-Z15 UL489 MCB 4P Z 15A 4

Item #: 0329205

Cat #: SU204M-Z15

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MZ15 UL489 MCB 4P Z

Overview

ABB SU204MZ15 UL489 MCB 4P Z
Also known as: SU204M-Z15, ABBSU204MZ15

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 15
Type: Trip Curve Z
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA