ABB SU204M-Z13 UL489 MCB 4P Z 13A 4

Item #: 0329203

Cat #: SU204M-Z13

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MZ13 UL489 MCB 4P Z
Also known as: SU204M-Z13, ABBSU204MZ13

Specifications

Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA