ABB SU204M-Z10 UL489 MCB 4P Z 10A 4

Item #: 0329201

Cat #: SU204M-Z10

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MZ10 UL489 MCB 4P Z

Overview

ABB SU204MZ10 UL489 MCB 4P Z
Also known as: SU204M-Z10, ABBSU204MZ10

Specifications

Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA