ABB SU204M-Z1.6 UL489 MCB 4P Z 1.6A

Item #: 0329200

Cat #: SU204M-Z1.6

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MZ1.6 UL489 MCB 4P Z

Overview

ABB SU204MZ1.6 UL489 MCB 4P Z
Also known as: SU204M-Z1.6, ABBSU204MZ1.6

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 1.600
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA