ABB SU204M-Z0.5 UL489 MCB 4P Z 0.5A

Item #: 0329197

Cat #: SU204M-Z0.5

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MZ0.5 UL489 MCB 4P Z
Also known as: SU204M-Z0.5, ABBSU204MZ0.5

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 0.500
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA