Miniature Circuit Breaker, 4 Pole

Item #: 0329196

Cat #: SU204M-K8

UPC:

$ 272.67 EA
Company wide:
0 in stock
Miniature Circuit Breaker K-Char., 10Ka, 8A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 8A, 4P Ul489
Also known as: SU204M-K8, ABBSU204MK8

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA