Miniature Circuit Breaker, 4 Pole

Item #: 0329193

Cat #: SU204M-K6

UPC:

$ 272.67 EA
Company wide:
0 in stock
Miniature Circuit Breaker K-Char., 10Ka, 6A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 6A, 4P Ul489
Also known as: SU204M-K6, ABBSU204MK6

Specifications

Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA