Miniature Circuit Breaker, 4 Pole

Item #: 0329191

Cat #: SU204M-K50

UPC: 016779930714

$ 311.76 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 50A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 50A, 4P Ul489
Also known as: 016779930714, SU204M-K50, ABBSU204MK50

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA