Miniature Circuit Breaker, 4 Pole

Item #: 0329190

Cat #: SU204M-K5

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 5A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 5A, 4P Ul489
Also known as: SU204M-K5, ABBSU204MK5

Specifications

Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA