Miniature Circuit Breaker, 4 Pole

Item #: 0329186

Cat #: SU204M-K35

UPC:

$ 272.67 EA
Company wide:
0 in stock
Miniature Circuit Breaker K-Char., 10Ka, 35A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 35A, 4P Ul489
Also known as: SU204M-K35, ABBSU204MK35

Specifications

Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 35
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA