35A, 250VAC/125VDC, Class RK5 Time Delay Fuse

Item #: 0329174

Cat #: FLNR035ID

UPC: 079458023800

$ 12.96 EA
Company wide:
227 in stock
Documents & Guides
35 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 3 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication

Overview

35 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 3 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458023800, FLNR035ID, LFUFLNR035ID

Specifications

Amps: 35
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Length: 3 in
Mounting: Cartridge
Standards: California Proposition 65
Diameter: 0.812 in
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 35
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Diameter: 0.812 in
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Length: 3 in
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating AC: 200 kA