Miniature Circuit Breaker, 4 Pole

Item #: 0329168

Cat #: SU204M-K2

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 2A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 2A, 4P Ul489
Also known as: SU204M-K2, ABBSU204MK2

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA