Miniature Circuit Breaker, 4 Pole

Item #: 0329163

Cat #: SU204M-K10

UPC: 016779930615

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 10A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 10A, 4P Ul489
Also known as: 016779930615, SU204M-K10, ABBSU204MK10

Specifications

Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA