Miniature Circuit Breaker, 4 Pole

Item #: 0329162

Cat #: SU204M-K1.6

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 1.6A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 1.6A, 4P Ul489
Also known as: SU204M-K1.6, ABBSU204MK1.6

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 1.600
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA