Miniature Circuit Breaker, 4 Pole

Item #: 0329159

Cat #: SU204M-K0.5

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 0.5A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 0.5A, 4P Ul489
Also known as: SU204M-K0.5, ABBSU204MK0.5

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA