Miniature Circuit Breaker, 4 Pole

Item #: 0329157

Cat #: SU204M-K0.3

UPC:

$ 272.67 EA
Company wide:
0 in stock
Miniature Circuit Breaker K-Char., 10Ka, 0.3A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 0.3A, 4P Ul489
Also known as: SU204M-K0.3, ABBSU204MK0.3

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 0.300
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.300
Interrupt Rating AC: 10 kA