Miniature Circuit Breaker, 4 Pole

Item #: 0329154

Cat #: SU204M-K0.2

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 0.2A, 4P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 0.2A, 4P Ul489
Also known as: SU204M-K0.2, ABBSU204MK0.2

Specifications

Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Amps: 0.200
Poles: 4
Interrupt Rating AC: 10 kA