ABB SU204M-C8 UL489 MCB 4P C 8A 480

Item #: 0329153

Cat #: SU204M-C8

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MC8 UL489 MCB 4P C 8
Also known as: SU204M-C8, ABBSU204MC8

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 8
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA