ABB SU204M-C60 UL489 MCB 4P C 60A 2

Item #: 0329151

Cat #: SU204M-C60

UPC:

$ 338.36 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MC60 UL489 MCB 4P C

Overview

ABB SU204MC60 UL489 MCB 4P C
Also known as: SU204M-C60, ABBSU204MC60

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 60
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA