ABB SU204M-C50 UL489 MCB 4P C 50A 2

Item #: 0329149

Cat #: SU204M-C50

UPC:

$ 312.24 EA
Company wide:
0 in stock

Overview

ABB SU204MC50 UL489 MCB 4P C
Also known as: SU204M-C50, ABBSU204MC50

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA