ABB SU204M-C5 UL489 MCB 4P C 5A 480

Item #: 0329148

Cat #: SU204M-C5

UPC:

$ 272.67 EA
Company wide:
0 in stock
ABB SU204MC5 UL489 MCB 4P C 5

Overview

ABB SU204MC5 UL489 MCB 4P C 5
Also known as: SU204M-C5, ABBSU204MC5

Specifications

Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA