ABB SU204M-C35 UL489 MCB 4P C 35A 4

Item #: 0329146

Cat #: SU204M-C35

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MC35 UL489 MCB 4P C
Also known as: SU204M-C35, ABBSU204MC35

Specifications

Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 35
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA