ABB SU204M-C32 UL489 MCB 4P C 32A 4

Item #: 0329145

Cat #: SU204M-C32

UPC: 016779931605

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MC32 UL489 MCB 4P C

Overview

ABB SU204MC32 UL489 MCB 4P C
Also known as: 016779931605, SU204M-C32, ABBSU204MC32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA