ABB SU204M-C2 UL489 MCB 4P C 2A 480

Item #: 0329141

Cat #: SU204M-C2

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MC2 UL489 MCB 4P C 2

Overview

ABB SU204MC2 UL489 MCB 4P C 2
Also known as: SU204M-C2, ABBSU204MC2

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA