ABB SU204M-C15 UL489 MCB 4P C 15A 4

Item #: 0329139

Cat #: SU204M-C15

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MC15 UL489 MCB 4P C
Also known as: SU204M-C15, ABBSU204MC15

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 15
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA