ABB SU204M-C1 UL489 MCB 4P C 1A 480

Item #: 0329134

Cat #: SU204M-C1

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MC1 UL489 MCB 4P C 1
Also known as: SU204M-C1, ABBSU204MC1

Specifications

Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA