ABB SU204M-C0.5 UL489 MCB 4P C 0.5A

Item #: 0329133

Cat #: SU204M-C0.5

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MC0.5 UL489 MCB 4P C

Overview

ABB SU204MC0.5 UL489 MCB 4P C
Also known as: SU204M-C0.5, ABBSU204MC0.5

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA