ABB SU203M-Z63 UL489 MCB 3P Z 63A 2

Item #: 0329131

Cat #: SU203M-Z63

UPC:

$ 257.13 EA
Company wide:
0 in stock
ABB SU203MZ63 UL489 MCB 3P Z

Overview

ABB SU203MZ63 UL489 MCB 3P Z
Also known as: SU203M-Z63, ABBSU203MZ63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA