ABB SU203M-Z5 UL489 MCB 3P Z 5A 480

Item #: 0329128

Cat #: SU203M-Z5

UPC:

$ 192.57 EA
Company wide:
0 in stock
ABB SU203MZ5 UL489 MCB 3P Z 5

Overview

ABB SU203MZ5 UL489 MCB 3P Z 5
Also known as: SU203M-Z5, ABBSU203MZ5

Specifications

Poles: 3
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA